Menu Search
HAMMOND MANUFACTURING #1487CXSS

Adjustable Fitting, Wireway, 5.38 in. W x 5.38 in. D

SKU # 62398005851 Manufacturer Series: 1487XSS
RoHS Compliant
Type: Wireway Adjustable Fitting
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: WxD: 5.38 x 5.38 in.