Menu Search
HAMMOND MANUFACTURING #CWCRD64

Corner Reducer, Lay-In Wireway, 6 x 6 to 4 x 4 x 6 in., NEMA 1, Steel, Gray

SKU # 62398006991 Manufacturer Series: CW Series
RoHS Compliant
Type: Wireway Corner Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 6 x 6 in. to 4 x 4 in.
Length: 6 in.