Menu Search
HAMMOND MANUFACTURING #1487EREDSS

Edge Hole Reducer, 9.63 in. H x 9.63 in. W, NEMA 4X

SKU # 62398046204 Manufacturer Series: 1487RESS
RoHS Compliant
Type: Edge Hole Reducer
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: HxW: 9.63 x 9.63 in.