Menu Search
HAMMOND MANUFACTURING #1487CFFSS

Flexible Fitting, Pull Through Wireway, NEMA 4X

SKU # 62398005850 Manufacturer Series: 1487FFSS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Flexible Fitting
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: 5.38 in. H x 5.38 in. W x 3.85 in. D