Menu Search
HAMMOND MANUFACTURING #1485CRE

Reducer, Wireway; NEMA 12; 4.00 x 4.00 to 2.50 x 2.50 in.; Steel

SKU # 62398044970 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 4 x 4 in. to 2.5 x 2.5 in.