Menu Search
HAMMOND MANUFACTURING #1487EV2SS

Swivel Nipple, Wireway Standard, 16.93 in. H x 2.25 in. D

SKU # 62398046206 Manufacturer Series: 1487VSS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Standard Swivel Nipple
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: 16.93 in. H x 2.25 in. D