Menu Search
HAMMOND MANUFACTURING #1487DTSS

Tee Fitting, Wireway, 7.63 in. H x 12.00 in. W, NEMA 4X

SKU # 62398005872 Manufacturer Series: 1487TSS
RoHS Compliant
Type: Wireway Tee Fitting
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: HxW: 7.63 x 12 in.