Menu Search
HAMMOND MANUFACTURING #CWTL10

Telescope Fitting, Lay-In Wireway, Gray Steel, NEMA 1

SKU # 62398000644 Manufacturer Series: CWTL
RoHS Compliant
Type: Wireway Telescope Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Size: HxWxD: 9.74 x 9.83 x 23.52 in.