Menu Search
HAMMOND MANUFACTURING #1487CX

Wireway Adjustable Fitting, Pull Through Wireway, 4 x 4 x 1.5-13.5 in., NEMA 12, Steel

SKU # 62398046370 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Adjustable Fitting
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 4 x 4 in.
Length: 1.5 - 13.5 in.