Menu Search
HAMMOND MANUFACTURING #1487CW

Wireway Cut Off Fitting, Lay-In Wireway, 4 x 4 x 12 in., NEMA 12, Steel, Gray

SKU # 62398046360 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 4 x 4 in.
Length: 12 in.

HMN 1487CW CUT-OFF-FITTING