Menu Search
HAMMOND MANUFACTURING #1487DW

Wireway Cut Off Fitting, Lay-In Wireway, 6 x 6 x 12 in., NEMA 12, Steel, Gray

SKU # 62398046660 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in.
Length: 12 in.