Menu Search
HAMMOND MANUFACTURING #1485DW1

Wireway Cut Off Fitting, Lay-In Wireway, 6 x 6 x 9-15 in., NEMA 12, Steel, Gray

SKU # 62398045580 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 6 x 6 in.
Length: 9 - 15 in.