Menu Search
HAMMOND MANUFACTURING #1487EW

Wireway Cut Off Fitting, Lay-In Wireway, 8 x 8 x 12 in., NEMA 12, Steel, Gray

SKU # 62398045362 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in.
Length: 12 in.