Menu Search
HAMMOND MANUFACTURING #1485BW2

Wireway Cut Off Fitting, Non Lay-in Wireway, 2.5 x 2.5 x 12 in., NEMA 12, Steel, Gray

SKU # 62398044880 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Cut Off Fitting
Wireway Type: Non Lay-in
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 2.5 x 2.5 in.
Length: 12 in.