Menu Search
HAMMOND MANUFACTURING #1485DFF

Wireway Flexible Fitting, Lay-In Wireway, 6 x 6 x 8 in., NEMA 12, Butt Hinged Cover

SKU # 62398041805 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Flexible Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 6 x 6 in.
Length: 8 in.