Menu Search
HAMMOND MANUFACTURING #CWJO2

Wireway Joiner, Lay-In Wireway, 2.5 x 2.5 in., NEMA 1, Hinged, Screw Cover, Galvanized

SKU # 62398026293 Manufacturer Series: CW Series
RoHS Compliant
Type: Wireway Joiner
Wireway Type: Lay-In
Finish: Galvanized
NEMA: 1
Cover: Hinged, Screw
Size: 2.5 x 2.5 in.