Menu Search
HAMMOND MANUFACTURING #1487EM6SS

Wireway Nipple, 9.62 in. H x 9.62 in. W x 6.00 in. D

SKU # 62398046205 Manufacturer Series: 1487MSS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Nipple
Wireway Type: Pull Through
Material: 304 Stainless Steel
NEMA: 4X
Size: 9.62 in. H x 9.62 in. W x 6.00 in. D