Menu Search
HAMMOND MANUFACTURING #1485BM2

Wireway Nipple, Lay-In Wireway, 2.5 x 2.5 x 2 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398044810 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 2.5 x 2.5 in.
Length: 2 in.