Menu Search
HAMMOND MANUFACTURING #1485BM3

Wireway Nipple, Lay-In Wireway, 2.5 x 2.5 x 3 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398044830 Manufacturer Series: 1485 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 2.5 x 2.5 in.
Length: 3 in.