You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1485CM1

Wireway Nipple, Lay-In Wireway, 4 x 4 x 1 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398044940 Manufacturer Series: 1485 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 4 x 4 in.
Length: 1 in.