The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1485CM3

Wireway Nipple, Lay-In Wireway, 4 x 4 x 3 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398044960 Manufacturer Series: 1485 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 4 x 4 in.
Length: 3 in.

HMN 1485CM3 3-IN-NIPPLE