Menu Search
HAMMOND MANUFACTURING #1487BM1

Wireway Nipple, Pull Through Wireway, 2.5 x 2.5 x 1 in., NEMA 12, Steel, Gray

SKU # 62398045980 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 2.5 x 2.5 in.
Length: 1 in.