Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Cable and Wire Management
Wireways
Wireway Joiners
#1487BM2
HAMMOND MANUFACTURING
#1487BM2
Wireway Nipple, Pull Through Wireway, 2.5 x 2.5 x 2 in., NEMA 12, Steel, Gray
SKU
#
62398045990
Manufacturer Series:
1487 Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Wireway Nipple
Wireway Type:
Pull Through
Material:
Steel
Finish:
Gray
NEMA:
12
Cover:
Butt Hinged and Screw Clamps
Size:
2.5 x 2.5 in.
Length:
2 in.
Downloads
Data Sheet 1