Menu Search
HAMMOND MANUFACTURING #1487CM2

Wireway Nipple, Pull Through Wireway, 4 x 4 x 2 in., NEMA 12, Steel, Gray

SKU # 62398046270 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 4 x 4 in.
Length: 2 in.

HMN 1487CM2 2-IN-NIPPLE