Menu Search
HAMMOND MANUFACTURING #1487CM3

Wireway Nipple, Pull Through Wireway, 4 x 4 x 3 in., NEMA 12, Steel, Gray

SKU # 62398046280 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 4 x 4 in.
Length: 3 in.