Menu Search
HAMMOND MANUFACTURING #1487DM6SS

Wireway Nipple, Pull Through Wireway, 6 x 6 in., NEMA 4X, Butt Hinged and Screw Clamps Cover

SKU # 62398005876 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Stainless Steel Type 304
NEMA: 4X
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in.

Wireway Joiners: Type - Wireway Nipple; Wireway Type - Pull Through; Material - Stainless Steel Type 304; NEMA - 4X; Cover - Butt Hinged and Screw Clamps; Size - in - 6.00 x 6.00; Manufacturer Series - 1487 Series