Menu Search
HAMMOND MANUFACTURING #1487DM3

Wireway Nipple, Pull Through Wireway, 6 x 6 x 3 in., NEMA 12, Steel, Gray

SKU # 62398046580 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in.
Length: 3 in.