The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1485FREC

Wireway Reducer, 7.63 in. H x 13.63 in. W x 4.00 in. D

SKU # 62398045325 Manufacturer Series: 1485 RE
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Size: HxWxD: 7.63 x 13.63 x 4 in.