Menu Search
HAMMOND MANUFACTURING #CWRD108

Wireway Reducer, Lay-In Wireway, 10 x 10 to 8 x 8 x 6 in., NEMA 1, Steel, Gray

SKU # 62398000631 Manufacturer Series: CW Series
RoHS Compliant
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 10 x 10 in. to 8 x 8 in.
Length: 6 in.