Menu Search
HAMMOND MANUFACTURING #1485CV1

Wireway Swivel Nipple, Lay-In Wireway, 4 x 4 in., NEMA 12, Butt Hinged Cover, Steel, Gray

SKU # 62398044980 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Swivel Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 4 x 4 in.