Menu Search
HAMMOND MANUFACTURING #1487BV2

Wireway Swivel Nipple, Pull Through Wireway, 2.5 x 2.5 in., NEMA 12, Steel, Gray

SKU # 62398046050 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Swivel Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 2.5 x 2.5 in.