Menu Search
HAMMOND MANUFACTURING #1487EV2

Wireway Swivel Nipple, Pull Through Wireway, 8 x 8 in., NEMA 12, Steel, Gray

SKU # 62398045361 Manufacturer Series: 1487 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Swivel Nipple
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in.