Menu Search
HAMMOND MANUFACTURING #CWTL8

Wireway Telescope Fitting, Lay-In Wireway, 8 x 8 x 14 in., NEMA 1, Hinged, Screw Cover

SKU # 62398026234 Manufacturer Series: CW Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Telescope Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 8 x 8 in.
Length: 14 in.