Menu Search
LEGRAND - WIREMOLD #C14C

SpecMate Lay-In Wireway Joiner Gray Steel

SKU # 78677603286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 3 in.