Menu Search
NVENT HOFFMAN #F44WXFG

Feed-Through Wireway Cut Off Fitting Gray Fiberglass Polyester

SKU # 78351015940
Type: Wireway Cut Off Fitting
Wireway Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover: None
Size: 4 x 4 in.
Length: 24 in.

Additional Info: Installation: Cut off to desired length and bond flange (adhesive included). Additional Ratings: NEMA 12