Menu Search
NVENT HOFFMAN #F44LX

Lay-In Wireway Cut Off Fitting Gray Steel

SKU # 78351018310
Type: Wireway Cut Off Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 4 x 4 in.
Length: 12 in.

Additional Info: Installation: One-piece construction, shorten body to required length and weld on Flange. Not a Lay-in Fitting. Application: Enclosure entry