The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #F44GAS

Lay-In Wireway Joiner Gray Steel

SKU # 78351052330
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.

Wireway Joiners: Type - Wireway Joiner; Wireway Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 4.00 x 4.00