Menu Search
NVENT HOFFMAN #F88T3RUC

U-Connector; Lay-In Wireway; Steel; Gray Paint; 8 x 8 in.

SKU # 78351043859
RoHS Compliant
View more versions of this product
Size: 8 x 8 in.
Length: 2 in.
Type: Universal U-Connector
Wireway Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: 3R