Menu Search
Cable and Wire Management Wireways Wireway Joiners U-Connector; Lay-In Wireway; Steel; Gray Paint

NVENT HOFFMAN

U-Connector; Lay-In Wireway; Steel; Gray Paint

(3 Product Options)
  • Type: Universal U-Connector
  • Wireway Type: Lay-In
  • Material: Steel
  • Finish: Gray Polyester Powder Paint
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Universal U-Connector
Wireway Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: 3R