Menu Search
NVENT HOFFMAN #F22GUC

U-Connector; Lay-In Wireway; Steel; Gray Paint; 2.5 x 2.5 in.

SKU # 78351052100
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2.5 x 2.5 in.
Finish: Gray Polyester Powder Paint
Length: 1.38 in.
Type: Universal U-Connector
Wireway Type: Lay-In
Material: Steel
NEMA: Type 1