Menu Search
HAMMOND MANUFACTURING #1485FS9

Wireway Angle Sealing Plate, Steel, Gray, NEMA 12, 12 x 6 in.

SKU # 62398045327 Manufacturer Series: 1485 S9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wireway 90-deg Angle Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 12 x 6 in.

HMN 1485FS9 ANGLE-SEALING-PLATE