Menu Search
HAMMOND MANUFACTURING #1485BSM

Wireway Flat Sealing Plate, Steel, Gray, NEMA 12, 2.5 x 2.5 in.

SKU # 62398044870 Manufacturer Series: 1485 SM
RoHS Compliant
Plate Type: Wireway Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 2.5 x 2.5 in.