Menu Search
HAMMOND MANUFACTURING #1485CSM

Wireway Flat Sealing Plate, Steel, Gray, NEMA 12, 4 x 4 in.

SKU # 62398045210 Manufacturer Series: 1485 SM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wireway Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 4 x 4 in.

HMN 1485CSM FLAT-SEALING-PLATE