You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEL PRODUCTS #B42LD

Lay-In Wireway Gray Steel 24.00 in.

SKU # 62169112765 Manufacturer Series: B-LD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 24 in.
Knockouts: 1/2, 3/4