Menu Search
BEL PRODUCTS #B48LD

Lay-In Wireway Gray Steel 96.00 in.

SKU # 62169112752 Manufacturer Series: B-LD
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 96 in.
Knockouts: 1/2, 3/4