Menu Search
HAMMOND MANUFACTURING #CWST1248NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 12 x 12 x 48 in.

SKU # 62398001674 Manufacturer Series: CWST
RoHS Compliant
View more versions of this product
Length: 48 in.
Size: 12 x 12 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None