Menu Search
HAMMOND MANUFACTURING #1485B60

Lay-In Wireway, 2.5 x 2.5 x 60 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398044660 Manufacturer Series: 1485
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 2.5 x 2.5 in.
Length: 60 in.

Additional Info: IEC 60529, IP54