Menu Search
HAMMOND MANUFACTURING #1487C12SS

Lay-In Wireway, 4 x 4 x 12 in., 304 Stainless Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398005844 Manufacturer Series: 1487
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: 304 Stainless Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 4 x 4 in.
Length: 12 in.

HMN 1487C12SS 4X4X12-WIREWAY

Additional Info: IEC 60529, IP54