Menu Search
HAMMOND MANUFACTURING #CWSC412NK

Wireway, Lay-in; Straight; Screw; No KOs; Gray; 4 x 4 x 12 in.

SKU # 62398001687 Manufacturer Series: CWSC
RoHS Compliant
View more versions of this product
Length: 12 in.
Size: 4 x 4 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None