Menu Search
HAMMOND MANUFACTURING #1485C120

Lay-In Wireway, 4 x 4 x 120 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398045140 Manufacturer Series: 1485
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 4 x 4 in.
Length: 120 in.

Additional Info: IEC 60529, IP54